Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23198
- Zoro # G322969044
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Material Grade
A197
Wire Rope Length
27/32 in
Fitting Thread Size B
1/2"-14
For Pipe Schedule
Schedule 40
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23198
- Zoro #
- G322969044
- UPC #
- 00197666225523
- Country of Origin
- China
- Material Grade
- A197
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Color
- Black
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Finish/Coating
- Black Coated
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.