MalleableIron, Straight, 3/8"NPTxNPT

  • Mfr # ZUSA-PF-23168
  • Zoro # G622968495
product price: 
$
4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

For Pipe Schedule
Schedule 40
Class
Class 150
Side A Thread Type
NPT
Specific Fitting Shape
Straight
Fitting Side B Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23168
Zoro #
G622968495
UPC #
00197666227930
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Hex Size
23/32 in
Wire Rope Length
51/64 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size B
1/4"-18
Fitting Thread Size A
3/8"-18
Overall Length
51/64 in
Length
51/64 in

Details

For Pipe Schedule
Schedule 40
Class
Class 150
Side A Thread Type
NPT
Specific Fitting Shape
Straight
Fitting Side B Type
Threaded
Material Grade
A197
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Finish/Coating
Black Coated
Application
Air, Gases, Oils
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
Yes
Side B Thread Type
NPT
Fitting Side A Type
Threaded
Thread Sealant Type
PTFE
Fitting Side B Pipe Threading
18
Includes Seal
No
Item
Metal Pipe Straight
Color
Black
Wire Color
Black

Description

Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews