MalleableIron, Straight, 3/8"NPTxNPT
- Mfr # ZUSA-PF-23295
- Zoro # G722968555
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Wire Rope Length
51/64 in
Fitting Side A Pipe Threading
18
Fitting Side A Type
Threaded
Thread Sealant Type
PTFE
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23295
- Zoro #
- G722968555
- UPC #
- 00197666225356
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Class
- Class 150
- Color
- Silver
- Side B Thread Type
- NPT
- Material Grade
- A197
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Application
- Air, Gases, Oils
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 51/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Hex Size
- 23/32 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 51/64 in
- Length
- 51/64 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.