Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23169
- Zoro # G822968080
product price:Â
$
47.69
/ea
Key Features
Maximum Operating Pressure
150 psi
Thread Sealant Type
PTFE
Material Grade
A197
Fitting Side B Nominal Pipe Size
3 1/2 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23169
- Zoro #
- G822968080
- UPC #
- 00197666225646
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Thread Sealant Type
- PTFE
- Item
- Metal Pipe Straight
- Material Grade
- A197
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Color
- Black
- Fitting Side A Gender
- Male
- Class
- Class 150
- Fitting Side B Pipe Threading
- 8
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Finish/Coating
- Black Coated
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils
- Wire Color
- Black
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Wire Rope Length
- 2 21/64 in
- Fitting Thread Size A
- 4"-8
- Fitting Thread Size B
- 3 1/2"-8
- Hex Size
- 4 3/4 in
- Overall Length
- 2 21/64 in
- Length
- 2 21/64 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.