MalleableIron, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23254
- Zoro # G922969482
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Hex Size
4 3/4 in
Class
Class 150
Finish/Coating
Galvanized
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23254
- Zoro #
- G922969482
- UPC #
- 00197666227770
- Country of Origin
- China
- Class
- Class 150
- Finish/Coating
- Galvanized
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Color
- Silver
- Fitting Side B Pipe Threading
- 8
- Application
- Air, Gases, Non-Potable Water, Oils
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Material Grade
- A197
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 4 3/4 in
- Wire Rope Length
- 2 21/64 in
- Fitting Thread Size A
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 3 1/2"-8
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
- Overall Length
- 2 21/64 in
- Length
- 2 21/64 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.