Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/4", NPTxNPT, 60"
- Mfr # ZUSA-PF-22372
- Zoro # G522967697
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Schedule
Schedule 40
Side B Thread Type
NPT
Material
Steel
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22372
- Zoro #
- G522967697
- UPC #
- 00197666219423
- Country of Origin
- China
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Material
- Steel
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Finish/Coating
- Galvanized
- Material Grade
- ASTM A53
- Side B Gender
- Male
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 650 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Fitting Compatibility
- Class 125
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 60 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.