Manual 2-Way Ball Valve, Clamp, 316 SS

  • Mfr # ZUSA-VLV-106

  • Zoro # G7877013


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-106
Zoro #
G7877013
UPC #
193005978372
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
5.51 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Handle Type
Lever
Max. Pressure
230 PSI CWP
Body Material
316 Stainless Steel
Stem Material
304 Stainless Steel
Stem Type
Blowout Resistant
Seat Material
PTFE
Standards
GB4982
Seal Material
PTFE
Handle Material
304 Stainless Steel
Temp. Range
0 Degrees to 300 Degrees F
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Locking
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Blue
Operating Temperature - Maximum
300 Degrees F
Vacuum Service Rating
0.00013 Pa
Connection Gender - Side 1
Female
Connection Type - Side 1
Clamp
Connection Type - Side 2
Clamp

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 230 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 16.67 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.