Manual 2-Way Ball Valve, Clamp, 316 SS

  • Mfr # ZUSA-VLV-107

  • Zoro # G7877065


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-107
Zoro #
G7877065
UPC #
193005978389
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
5.79 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
304 Stainless Steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Seal Material
PTFE
Stem Material
304 Stainless Steel
Stem Type
Blowout Resistant
Handle Type
Lever
Body Material
316 Stainless Steel
Temp. Range
0 Degrees to 300 Degrees F
Standards
GB4982
Handle Material
304 Stainless Steel
Seat Material
PTFE
Max. Pressure
230 PSI CWP
Connection Gender - Side 2
Female
Color - Valve Handle
Blue
Connection Type - Side 1
Clamp
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Clamp
Operating Temperature - Maximum
300 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Vented Ball Valve
Vented
Vacuum Service Rating
0.00013 Pa

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 230 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 16.67 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.