Manual 2-Way Ball Valve, Comp, 316 SS

  • Mfr # ZUSA-VLV-82

  • Zoro # G7877038


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-82
Zoro #
G7877038
UPC #
193005978136
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.87 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
3/8 in

Details

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Comp.
Item
Ball Valve
Handle Material
Nylon
Max. Pressure
1,500 PSI CWP
Temp. Range
-65 Degrees to 300 Degrees F
Body Material
316 Stainless Steel
Stem Type
1-Piece Stem/Ball
Stem Material
316 Stainless Steel
Seal Material
PTFE
Handle Type
Wedge
Standards
API 598
Seat Material
PTFE
Coefficient of Volume (Cv)
2.5
Connection Type - Side 2
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Operating Temperature - Maximum
300 Degrees F
Color - Valve Handle
Black
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Maximum Pressure - Steam
1,000 PSI
Operating Temperature - Minimum
-65 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.