Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-45

  • Zoro # G1957054


product price:  $39.15
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
1-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-45
Zoro #
G1957054
UPC #
193005977665
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
4.29 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
1-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT
Item
Ball Valve
Handle Type
Lever
Temp. Range
-60 Degrees to 450 Degrees F
Compliance
ANSI/ASME B1.20.1
Body Material
304 Stainless Steel
Max. Pressure
2,000 PSI CWP
Stem Material
304 Stainless Steel
Stem Type
Blowout Resistant
Seat Material
RPTFE
Handle Material
304 Stainless Steel
Seal Material
RTFE
Standards
ANSI/ASME B1.20.1
Handle - Locking
Locking
Connection Gender - Side 1
Female
Maximum Pressure - Steam
100 PSI
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
450 Degrees F
Coefficient of Volume (Cv)
2
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Color - Valve Handle
Blue
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-60 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.