Manual 2-Way Ball Valve, NPT, 316 SS

  • Mfr # ZUSA-VLV-85

  • Zoro # G7876977


product price:  $89.25
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-85
Zoro #
G7876977
UPC #
193005978167
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.85 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT
Item
Ball Valve
Seal Material
PTFE
Body Material
316 Stainless Steel
Max. Pressure
1,500 PSI CWP
Handle Material
Nylon
Handle Type
Wedge
Seat Material
PTFE
Temp. Range
-65 Degrees to 300 Degrees F
Standards
API 598
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
-65 Degrees F
Coefficient of Volume (Cv)
1.25
Maximum Pressure - Steam
1,000 PSI
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Color - Valve Handle
Black
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.