Manual 2-Way Ball Valve, PushxMNPT, Acetal

  • Mfr # ZUSA-VLV-78

  • Zoro # G7877047


product price:  $13.35
/ea

Key Features

Ball Material
Acetal
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-78
Zoro #
G7877047
UPC #
193005978099
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.3 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
Acetal
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Push
Item
Ball Valve
Handle Type
Wedge
Standards
FDA Listed
Max. Pressure
115 PSI CWP
Seat Material
Acetal
Compliance
FDA
Temp. Range
32 Degrees to 140 Degrees F
Stem Type
Extended Stem
Body Material
Acetal
Seal Material
EPDM
Stem Material
Acetal
Handle Material
Acetal
Operating Temperature - Maximum
140 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
32 Degrees F
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Push
Connection Type - Side 2
NPT
Color - Valve Handle
Blue
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Acetal, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 115 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material Acetal, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge, Connection Size - Side 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.