Manual 3-Way Ball Valve, 2", 304 SS

  • Mfr # ZUSA-VLV-170

  • Zoro # G200715985


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Tee
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-170
Zoro #
G200715985
UPC #
193005312497
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.31 in
Outlet Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
304 Stainless Steel
Body Style
Tee
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Features
Stainless Steel 3-Way Threaded Ball Valves
Stem Material
304 Stainless Steel
Handle Material
304 Stainless Steel
Standards
ANSI/ASME B1.20.1
Hose I.D.
2 in
Seat Material
PTFE
Max. Pressure
1,000 PSI
Body Material
304 Stainless Steel
Handle Type
Lever
Temp. Range
0 Degrees to 450 Degrees F
Stem Type
Blowout Resistant
Seal Material
RPTFE
Operating Temperature - Maximum
450 Degrees F
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Blue
Operating Temperature - Minimum
0 Degrees F
Inlet Connection Entry
Bottom
Maximum Pressure - Steam
100 PSI
Flow Pattern
L Flow
Outlet Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Locking
Coefficient of Volume (Cv)
47
Outlet Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 304 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.