Manual 3-Way Ball Valve, 3/4", 304 SS

  • Mfr # ZUSA-VLV-166

  • Zoro # G600716001


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Tee
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-166
Zoro #
G600716001
UPC #
193005312459
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.76 in
Outlet Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 1
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
304 Stainless Steel
Body Style
Tee
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Body Material
304 Stainless Steel
Seal Material
RPTFE
Features
Stainless Steel 3-Way Threaded Ball Valves
Stem Type
Blowout Resistant
Standards
ANSI/ASME B1.20.1
Handle Type
Lever
Stem Material
304 Stainless Steel
Seat Material
PTFE
Hose I.D.
3/4 in
Temp. Range
0 Degrees to 450 Degrees F
Max. Pressure
1,000 PSI
Handle Material
304 Stainless Steel
Outlet Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
450 Degrees F
Coefficient of Volume (Cv)
12
Color - Valve Handle
Blue
Flow Pattern
L Flow
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
100 PSI
Outlet Connection Type - Side 2
NPT
Inlet Connection Entry
Bottom
Outlet Connection Type - Side 1
NPT
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 304 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.