Military Grade MILR2765 BunaN Rubber Roll 40A 316 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-H40MIL-25

  • Zoro # G307032077


product price:  $4,190.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/16"
Width
36"
Length
720"
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40MIL-25
Zoro #
G307032077
UPC #
193005134259
Country of Origin
China

Dimensions

Thickness
3/16"
Width
36"
Length
720"

Details

Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Tensile Strength
1,300 psi
Shape
Roll
Grade
Military
Standards
MIL-R-2765
Compression Set
0.3
Tear Strength
20 N/mm
Density
1.35 g/cm3
Temperature Range
-30° to 250° F
Elongation
4
Texture
Smooth
Durometer
40A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.