RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-H60-31
  • Zoro # G7780392
product price: 
$
1,092.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Width
36 in
Length
30 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-31
Zoro #
G7780392
UPC #
193005074173
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
36 in
Length
30 ft.
Rubber Length
30 ft
Overall Width
36 in
Rubber Thickness
1/8 in
Overall Thickness
1/8 in
Overall Length
30 ft
Nominal Size
36 in x 30 ft
Rubber Width
36 in
Wire Rope Length
30 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Tensile Strength
1,000 psi
Standards
ASTM D2000 BF 607
Compression Set
33 %
Elongation
350 %
Grade
Standard
Durometer
60A
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Rubber Properties
Oil Resistant, Water Resistant
Chemical Resistance
Fair
Rubber Adhesive Type
Acrylic Adhesive Backed
Rubber Color
Black
Weather Resistance
Fair
Abrasion Resistance
Good
Adhesive Type
Acrylic
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Rubber Material
Buna-N
Rubber Shape
Sheet
Finish
Smooth
Min. Temp. (F)
-30 Degrees F
Oil Resistance
Excellent
Tensile Strength (PSI)
1,000 psi
Maximum Temperature
250 Degrees F
Tensile Strength Rating
Standard (800-1400 PSI)
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good

Ratings & reviews