
Military Grade MILR3065D F1 BunaN Rubber Roll 80A 332 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-H80MIL-2
Zoro # G007032186
product price: $4,569.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/32"
Width
36"
Length
720"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-H80MIL-2
Zoro #
G007032186
UPC #
193005138851
Country of Origin
China
Dimensions
Thickness
3/32"
Width
36"
Length
720"
Details
Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Compression Set
0.28
Tensile Strength
1,800 psi
Durometer
80A
Standards
MIL-R-3065 SB 815 F1
Grade
Military
Shape
Roll
Elongation
1
Temperature Range
-30° to 250° F
Density
1.35 g/cm3
Tear Strength
20 N/mm
Texture
Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.