
Military Grade MILR3065D F1 Neoprene Rubber Roll 80A 14 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-N80MIL-6
Zoro # G307032640
product price:Â $8,388.99
/eaKey Features
Thickness
1/4"
Width
36"
Length
720"
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-N80MIL-6
Zoro #
G307032640
UPC #
193005121488
Country of Origin
China
Dimensions
Thickness
1/4"
Width
36"
Length
720"
Details
Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Tear Strength
20 N/mm
Elongation
1
Durometer
80A
Texture
Smooth
Tensile Strength
1,500 psi
Density
1.35 g/cm3
Compression Set
0.28
Shape
Roll
Standards
MIL-R-3065D SC 815 F1
Grade
Military
Temperature Range
-30° to 250° F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.