Shop ZORO SELECT

RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR60-138
  • Zoro # G302584014

product price: 
$
1,864.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-138
Zoro #
G302584014
UPC #
193005876616
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
200 %
Grade
Standard
Standards
ASTM D2000 AA 603
Texture
Smooth
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Chemical Resistance
Fair
Shape
Roll
Density
1.5 g/cc
Thickness Tolerance
+/-0.026 in
Tear Strength
16 N/mm
Oil Resistance
Poor
Abrasion Resistance
Excellent
Tensile Strength
400 psi
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Compression Set
38 %
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/4 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.