Military Grade MILR3065D F2 Neoprene Rubber Roll 50A 332 Thick x 36 Wide x 60 ft Long
- Mfr # BULK-RS-N50MIL-4
- Zoro # G407031550
product price:Â
$
3,543.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/32 in
Width
36 in
Length
720"
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N50MIL-4
- Zoro #
- G407031550
- UPC #
- 193005120856
- Country of Origin
- China
- Item
- Multipurpose Neoprene Rubber Sheets, Strips & Rolls
- Material
- Neoprene
- Color
- Black
- Backing Type
- Plain
- Shape
- Roll
- Texture
- Smooth
- Elongation
- 4
- Density
- 1.35 g/cm3
- Temperature Range
- -30° to 250° F
- Compression Set
- 0.3
- Durometer
- 50A
- Grade
- Military
- Standards
- MIL-R-3065D SC 515 F2
- Tensile Strength
- 1,700 psi
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 3/32 in
- Width
- 36 in
- Length
- 720"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.