
Military Grade MILR3065E EPDM Rubber Roll 40A 116 Thick x 36 Wide x 50 ft Long
Mfr # BULK-RS-E40MIL-3
Zoro # G207032085
product price: $1,442.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
600"
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E40MIL-3
Zoro #
G207032085
UPC #
193005139230
Country of Origin
China
Dimensions
Thickness
1/16"
Width
36"
Length
600"
Details
Item
Weather Resistant EPDM Rubber Sheets, Strips & Rolls
Material
EPDM
Color
Black
Backing Type
Plain
Compression Set
0.3
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Grade
Military
Standards
MIL-R-3065E, ASTM D2000 M4CA410
Texture
Smooth
Temperature Range
-30° to 250° F
Shape
Roll
Elongation
4
Durometer
40A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.