RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-332
  • Zoro # G4935495
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Finish
Smooth
Elongation
380 %
Max. Temp. (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-332
Zoro #
G4935495
UPC #
193005395643
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
1/8 in
Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Finish
Smooth
Elongation
380 %
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,500 psi
Standards
ASTM D2000 BF 710
Grade
High Strength
Durometer
70 Shore A
Rubber Material
Buna-N
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Tensile Strength
1,500 psi
Shape
Roll
Compression Set
30 %
Abrasion Resistance
Good
Weather Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews