Military Grade MILR3065E EPDM Rubber Roll 70A 132 Thick x 36 Wide x 50 ft Long

  • Mfr # BULK-RS-E70MIL-2

  • Zoro # G507032402


product price:  $737.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
600"
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E70MIL-2
Zoro #
G507032402
UPC #
193005139452
Country of Origin
China

Dimensions

Thickness
1/32"
Width
36"
Length
600"

Details

Item
Weather Resistant EPDM Rubber Sheets, Strips & Rolls
Material
EPDM
Color
Black
Backing Type
Plain
Temperature Range
-30° to 250° F
Tear Strength
20 N/mm
Grade
Military
Tensile Strength
1,700 psi
Elongation
2.5
Standards
MIL-R-3065E, ASTM D2000 M4CA710
Density
1.35 g/cm3
Durometer
70A
Texture
Smooth
Shape
Roll
Compression Set
0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.