Military Grade MILR3065E Neoprene Rubber Roll 60A 18 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-N60MIL-8

  • Zoro # G107031744


product price:  $3,279.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
720"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60MIL-8
Zoro #
G107031744
UPC #
193005121150
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
720"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Texture
Smooth
Density
1.35 g/cm3
Shape
Roll
Tear Strength
20 N/mm
Temperature Range
-30° to 250° F
Durometer
60A
Elongation
3
Standards
MIL-R-3065E, ASTM D2000 M2BC610
Compression Set
0.3
Tensile Strength
1,800 psi
Grade
Military

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.