RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-335
  • Zoro # G4948953
product price: 
$
945.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70 Shore A
Rubber Width
36 in
Tensile Strength (PSI)
1,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS70-335
Zoro #
G4948953
UPC #
193005395704
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Durometer
70 Shore A
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Grade
High Strength
Elongation
380 %
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Standards
ASTM D2000 BF 710
Finish
Smooth
Shape
Roll
Density
1.35 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Texture
Smooth
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Compression Set
30 %
Thickness Tolerance
+/-0.035 in
Weather Resistance
Fair
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/8 in
Overall Width
36 in
Overall Thickness
3/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews