Natural Rubber Roll - 40A - 3/16" Thick x 36" Wide x 6 ft. Long

  • Mfr # BULK-RS-NAT40-290

  • Zoro # G7910610


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Material
Natural Rubber
Rubber Color
Tan
Max Temp (F)
200
Min. Temp. (F)
-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-290
Zoro #
G7910610
UPC #
193005407353
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
6 ft.

Details

Rubber Material
Natural Rubber
Rubber Color
Tan
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
3,000 psi
Elongation
6
Standards
ASTM D2000 AA 421
Grade
Standard
Texture
Smooth
Thickness Tolerance
(-0.022" - +0.022")
Compression Set
0.25
Shape
Roll
Density
1.05 g/cm3
Tear Strength
22 N/mm

Description

Natural Rubber Roll No Adhesive - 40A - 3/16" Thick x 36" Wide x 6 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.