Natural Rubber Roll No Adhesive - 40A - 1" Thick x 36" W x 20 ft. L

  • Mfr # BULK-RS-NAT40-239

  • Zoro # G100436331


product price:  $8,589.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1"
Width
36"
Length
20 ft.
Material
Natural Rubber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-239
Zoro #
G100436331
UPC #
193005113360
Country of Origin
China

Dimensions

Thickness
1"
Width
36"
Length
20 ft.

Details

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 421
Tensile Strength
3,000 psi
Texture
Smooth
Density
1.05 g/cm3
Elongation
6
Durometer
40A
Compression Set
0.25
Grade
Standard
Shape
Roll
Thickness Tolerance
(-0.061" - +0.061")
Temperature Range
-45 Degrees to 200 Degrees F
Tear Strength
22 N/mm

Description

Natural Rubber Roll No Adhesive - 40A - 1" Thick x 36" Wide x 20 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.