Natural Rubber Roll No Adhesive - 40A - 1/4" Thick x 36" W x 60 ft. L

  • Mfr # BULK-RS-NAT40-235

  • Zoro # G100438809


product price:  $5,676.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/4"
Width
36"
Length
60 ft.
Material
Natural Rubber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT40-235
Zoro #
G100438809
UPC #
193005113421
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
60 ft.

Details

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 421
Density
1.05 g/cm3
Temperature Range
-45 Degrees to 200 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Grade
Standard
Texture
Smooth
Durometer
40A
Elongation
6
Tensile Strength
3,000 psi
Compression Set
0.25
Shape
Roll
Tear Strength
22 N/mm

Description

Natural Rubber Roll No Adhesive - 40A - 1/4" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.