Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-BHS40-672
  • Zoro # G7794925

product price: 
$
1,401.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
36 in
Length
20 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS40-672
Zoro #
G7794925
UPC #
193005947002
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BF 410
Grade
High Strength
Texture
Smooth
Tensile Strength
1,500 psi
Shape
Roll
Compression Set
30 %
Elongation
380 %
Durometer
40A
Thickness Tolerance
+/-0.026 in
Density
1.35 g/cc
Tear Strength
20 N/mm
Rubber Shape
Sheet
Tensile Strength Rating
High (1401 - 2499 PSI)
Maximum Temperature
250 Degrees F
Water Resistance
Good
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Abrasion Resistance
Good
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Weather Resistance
Fair
Rubber Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Tensile Strength (PSI)
1,500 psi
Rubber Color
Black
Oil Resistance
Excellent
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Thickness
1/4 in
Width
36 in
Length
20 ft.
Overall Length
20 ft
Overall Thickness
1/4 in
Overall Width
36 in
Rubber Length
20 ft
Rubber Thickness
1/4 in
Rubber Width
36 in
Nominal Size
36 in x 20 ft
Wire Rope Length
20 ft

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.