Shop USA INDUSTRIALS
See all product information
Create Account
Nitrile Oil Seal
Mfr # OS-TECH-0.500X0.875X0.250
Zoro # G723946071
product price:Â
$
1.45
/ea
Sold in multiples of 7 for $10.15
Key Features
Industry Number
EC
Maximum Pressure
7 psi
Outside Diameter
0.875 in
Number of Lips
2
Inside Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-TECH-0.500X0.875X0.250
- Zoro #
- G723946071
- UPC #
- 197666119976
- Country of Origin
- India
- Item
- Nitrile Oil Seal
- Industry Number
- EC
- Maximum Pressure
- 7 psi
- Number of Lips
- 2
- System of Measurement
- Inch
- Seal Type
- Oil Seal
Description
Nitrile Oil Seal, Inside Diameter 0.5 in, Outside Diameter 0.875 in, Overall Width 0.25 in, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Seal Type Oil Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.