Shop CENTURY
See all product information
Create Account
BN51 Pool & Spa Motor - 2 HP, 3450/1725 RPM, 48Y Frame, 0.25? (Clarify)
- Mfr # UBN51
- Zoro # G823931434
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Frame
48Y
HP
2
Voltage
230V
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBN51
- Zoro #
- G823931434
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- HP
- 2
- Voltage
- 230V
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
Description
Century BN51 2 HP cap-start pool and spa motor (Supplier Stock No. PEM-UBN51) features a 48Y frame with a 5.6 in diameter, single-phase 230V operation, CCWSE rotation, ODP enclosure and automatic overload; rolled steel construction, extended-studs mounting, single shaft and 10.5/2.6 A ratings. Cross-reference: CENTURY 182477, 184169, C48N2A2A1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.