2 in Stainless Steel Pipe Fitting, Cross, 304 SS, Class 150, FNPT Female

  • Mfr # ZUSA-PF-65

  • Zoro # G7817255


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-65
Zoro #
G7817255
UPC #
193005416454
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRIALS - ZUSA-PF-65 is a 2-inch stainless steel cross pipe fitting made from 304 stainless steel. It features four openings arranged at 90 degrees in one plane to connect four pipe runs. This fitting uses female national pipe thread (FNPT) connections and is intended for use in four-line intersection configurations in plumbing, HVAC, or industrial process piping, within its rated specifications (FNPT connections, 2-inch size, 304 stainless steel, Class 150, 150 psi). Key Features:

  • Material: 304 Stainless Steel
  • Shape: Cross with four 90° openings
  • Connection Type: Female National Pipe Thread (FNPT)
  • Pipe Size: 2 inches
  • Pressure Rating: Class 150
  • Maximum Pressure: 150 psi
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.