2 in 316 Stainless Steel Locknut Pipe Fitting, Class 150, NPSL Female

  • Mfr # ZUSA-PF-6870

  • Zoro # G7827931


product price:  $19.69
/ea

Key Features

Specific Fitting Shape
Locknut
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-6870
Zoro #
G7827931
UPC #
193005873400
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2"
Hex Size
2-15/16''

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRALS - ZUSA-PF-6870 is a stainless steel locknut designed for securing conduit, fittings, or pipe hubs to enclosures, junction boxes, or mounting surfaces.

  • Made of 316 stainless steel rated for corrosion resistance and durability in industrial and outdoor applications.
  • Locknut shape secures fittings to prevent axial movement.
  • Connection type: NSPL (industry-standard threaded connection).
  • Schedule/Class: Class 150 for pressure rating.
  • Hex size: 2-15/16 inches for wrench compatibility.
  • Maximum pressure: 150 psi.
  • Pipe size: 2 inches.
  • Meets ASTM A351 and ANSI/ASME B1.20.1 standards.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.