Pipe Fitting, 316 Stainless Steel, Locknut, 3/4 in NPSL Female, Class 150

  • Mfr # ZUSA-PF-6866

  • Zoro # G7836602


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Specific Fitting Shape
Locknut
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6866
Zoro #
G7836602
UPC #
193005873370
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"
Hex Size
1-13/32''

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRIALS - ZUSA-PF-6866 is a stainless steel locknut designed for securing conduit, fittings, or pipe hubs to enclosures, junction boxes, or mounting surfaces. Made from corrosion-resistant 316 stainless steel, it features a threaded design with an across flats hex size of 1-13/32 inches. It is rated for use in industrial and outdoor environments with resistance to vibration and loosening as specified. The connection type: NSPL, with a pressure rating of 150 psi at specified conditions and meets the requirements of ASTM A351 and ANSI/ASME B1.20.1. The product is classified as a Class 150 fitting as defined by applicable standards with a 3/4-inch pipe size connection.

Key Features:

  • Material: 316 Stainless Steel, corrosion-resistant
  • Shape: Locknut for securing fittings and conduits
  • Connection Type: NSPL
  • Pressure Rating: 150 psi at specified conditions
  • Schedule/Class: Class 150
  • Hex Size: 1-13/32 inches across flats (wrenching surface)
  • Pipe Size: 3/4 inch nominal connection size
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.