Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fitting, 316 Stainless Steel, 1/4 in FNPT Elbow, Class 3000, 3000 psi Max Pressure

  • Mfr # ZUSA-PF-3301

  • Zoro # G7823284


product price: $22.99
/ea

Key Features

Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-3301
Zoro #
G7823284
UPC #
193005426682
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
Temp. Range
-50 to 400 F

Description

The USA INDUSTRALS - ZUSA-PF-3301 is a stainless steel elbow fitting designed to change the direction of piping systems. Made from 316 stainless steel, it features a 1/4" FNPT connection and a pressure rating of 3000 psi. This fitting conforms to standards such as ASTM A182, ANSI/ASME B16.11, and ANSI/ASME B1.20.1. The specified temperature range is -50°F to 400°F. It is suitable for use in industrial, chemical, food-service, marine, and HVAC applications where high strength and corrosion resistance are required.

Key Features:

  • Made of 316 stainless steel for corrosion resistance and high strength.
  • Connection type: FNPT (Female National Pipe Thread).
  • Shape: Elbow, used to change pipe direction.
  • Pressure rating: 3000 psi, capable of handling high-pressure systems.
  • Fitting schedule/class: Class 3000.
  • Standards: ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1.
  • Max. temperature range: -50°F to 400°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.