Pipe Fitting - 316SS Instrumentation - Hex Nipple - 3/8" MNPT 1-7/16"L

  • Mfr # ZUSA-PF-4591

  • Zoro # G7838361


product price:  $18.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-4591
Zoro #
G7838361
UPC #
193005429126
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
11/16''
Overall Pipe Length
1-7/16"

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7300 psi

Description

Pipe Fitting - 316 Stainless Steel - Instrumentation - Hex Nipple - 3/8" NPT Male - 1-7/16" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.