Pipe Fitting - 316SS Instrumentation - Hex Nipple - 3/8" x 1/8" MNPT

  • Mfr # ZUSA-PF-4610

  • Zoro # G7836541


product price:  $14.55
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4610
Zoro #
G7836541
UPC #
193005429195
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Overall Pipe Length
1-1/4"
Hex Size
11/16''

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7300 psi

Description

Pipe Fitting - 316 Stainless Steel - Instrumentation - Reducing Hex Nipple - 3/8" x 1/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.