316 Stainless Steel Male Tee Pipe Fitting, 1/2 in MNPT, 7,200 psi

  • Mfr # ZUSA-PF-4710

  • Zoro # G7831964


product price:  $61.55
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4710
Zoro #
G7831964
UPC #
193005429591
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7200 psi

Description

The USA INDUSTRALS - ZUSA-PF-4710 is a stainless steel T-shaped pipe fitting used to connect three pipe runs, allowing flow splitting or combining with a 90° branch. Manufactured from 316 stainless steel, it is rated for use with 1/2-inch MNPT connections made from 316 stainless steel. This fitting is compatible within specified pressure and corrosion resistance parameters and is rated within the specified pressure capacity. It conforms to standards including ANSI/ASME B31.1, B31.3, and B1.20.1.

Key Features:

  • Material: Metal, specifically 316 stainless steel, providing corrosion resistance and durability.
  • Shape: Tee, designed for branching piping systems.
  • Connection Type: MNPT (male national pipe thread), standard for threaded pipe connections.
  • Max. Pressure: Rated within the specified pressure capacity, suitable for high-pressure systems.
  • Pipe Size: 1/2 inch, compatible with standard pipe diameters.
  • Standards: Conformity to recognized standards; no guarantee of performance under all conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.