Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 4", NPTxNPT, 4"
- Mfr # ZUSA-PF-22119
- Zoro # G422967667
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Schedule
Schedule 40
Side A Gender
Male
Side A Connection Type
Threaded
Wire Rope Length
4 in
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22119
- Zoro #
- G422967667
- UPC #
- 00197666213704
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 4 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Schedule
- Schedule 40
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 650 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.