
Pipe Fitting - Steel Instrumentation - Adapter - 1/2" FNPT x 1/4" MNPT
Mfr # ZUSA-PF-5356
Zoro # G7815225
product price:Â $27.99
/eaKey Features
Specific Fitting Shape
Reducing Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
FNPT x MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-5356
Zoro #
G7815225
UPC #
193005432706
Country of Origin
Unknown
Dimensions
Hex Size
1-1/16''
Pipe Size - Pipe Fitting
1/2" x 1/4"
Details
Specific Fitting Shape
Reducing Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
FNPT x MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
4900 psi
Pipe Fitting Material
Galvanized Steel
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Reducing Adapter - 1/2" NPT Female x 1/4" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.