PipeNipple, Steel, 1/2", NPTxNPT, 7"
- Mfr # ZUSA-PF-22356
- Zoro # G222968215
product price:Â
$
21.39
/ea
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
125 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 350 Degrees F
Application
Air, Gases, Oils, Potable Water
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22356
- Zoro #
- G222968215
- UPC #
- 00197666219881
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Material
- Steel
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Finish/Coating
- Galvanized
- Metal Pipe Construction
- Welded
- Material Grade
- ASTM A53
- Side A Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 7 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 7 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.