Pipe Fitting - Steel Instrumentation - Close Nipple - 1/4" MNPT

  • Mfr # ZUSA-PF-5295

  • Zoro # G7834231


product price:  $9.15
/ea

Key Features

Pipe Size - Nominal
1/4"
Overall Pipe Length
1-1/8"
Pipe Connection Type
MNPT
Pipe Type
Straight
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-5295
Zoro #
G7834231
UPC #
193005432386
Country of Origin
Unknown

Dimensions

Pipe Size - Nominal
1/4"
Overall Pipe Length
1-1/8"
Pipe Size (Fittings)
1/4"

Details

Pipe Connection Type
MNPT
Pipe Type
Straight
Max. Pressure
8000 psi
Pipe Fitting Material
Galvanized Steel
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Close Nipple

Description

Pipe Fitting - Galvanized Steel - Instrumentation - Close Nipple - 1/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.