Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/8" MNPT - 4" L

  • Mfr # ZUSA-PF-5319

  • Zoro # G7836313


product price:  $16.55
/ea

Key Features

Specific Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-5319
Zoro #
G7836313
UPC #
193005432478
Country of Origin
Unknown

Dimensions

Hex Size
45/64''
Pipe Size - Pipe Fitting
3/8"
Overall Pipe Length
4"

Details

Specific Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7800 psi
Pipe Fitting Material
Galvanized Steel

Description

Pipe Fitting - Galvanized Steel - Instrumentation - Hex Nipple - 3/8" NPT Male - 4" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.