
Pipe Fitting w Sealant 316SS Instrumentation Hex Nipple 1/4" MNPT 2" L
Mfr # ZUSA-PF-4773
Zoro # G7818070
product price:Â $22.45
/ea
Sold in multiples of 5 for $112.25
Key Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-PF-4773
Zoro #
G7818070
UPC #
193005429928
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
1/4"
Overall Pipe Length
2"
Hex Size
9/16''
Details
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Max. Pressure
7500 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Hex Nipple - 1/4" NPT Male - 2" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.