Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
Mfr # ZUSA-PF-21590
Zoro # G122969503
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Minimum Operating Temperature
-4 Degrees F
Material
Stainless Steel
Maximum Operating Temperature
800.6 Degrees F
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21590
- Zoro #
- G122969503
- UPC #
- 00197666215487
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 42 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 42 in
- Length
- 42 in
Details
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Material
- Stainless Steel
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Side A Gender
- Male
- Side A Thread Type
- NPT
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 42 in, Schedule Schedule 40