
Pipe Fitting w Sealant 316SS Instrumentation Male Elbow 3/8" MNPT
Mfr # ZUSA-PF-4850
Zoro # G7831949
product price: $41.19
/ea
Sold in multiples of 3 for $123.57
Key Features
Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-4850
Zoro #
G7831949
UPC #
193005430245
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
3/8"
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7300 psi
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Male Elbow - 3/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.