Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321004900
- Zoro # G223939641
product price:Â
$
11.79
/ea
Key Features
For Pipe Schedule
Schedule 80
Fitting Side A Gender
Male
Application
Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4321004900
- Zoro #
- G223939641
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Nipple
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Male
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
Dimensions
- Overall Length
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.