Pipe Fitting w Sealant - 316SS Instrumentation - Male Tee - 3/8" MNPT

  • Mfr # ZUSA-PF-4881

  • Zoro # G7817063


product price:  $58.55
/ea
Sold in multiples of 3 for $175.65

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4881
Zoro #
G7817063
UPC #
193005430320
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
7300 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Male Tee - 3/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.