Pipe Fitting w Sealant - Aluminum - Sch40 - Close Nipple - 4" MNPT

  • Mfr # ZUSA-PF-6084

  • Zoro # G7813030


product price:  $58.29
/ea
Sold in multiples of 2 for $116.58

Key Features

Max. Pressure
150 psi
Pipe Size (Fittings)
4"
Standards
ASTM B241, ANSI/ASME B1.20.1
Seamless/Welded
Seamless
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6084
Zoro #
G7813030
UPC #
193005434717
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
4"
Overall Pipe Length
2-7/8"

Details

Max. Pressure
150 psi
Standards
ASTM B241, ANSI/ASME B1.20.1
Seamless/Welded
Seamless
Pipe Schedule
40
Pipe Type
Close Nipple
Material - Pipe
Aluminum

Description

Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Close Nipple - 4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.