Pipe Fittings Galvanized Malleable Iron Class 150 Hex Bushing 38 NPT Male x 14 NPT Female
- Mfr # ZUSA-PF-16428
- Zoro # G607031503
product price:Â
$
2.85
/ea
Sold in multiples of 45 for
$128.25
Key Features
Specific Fitting Shape
Straight
Fitting Schedule/Class
Class 150
Standards
ASME B16.14
Max. Pressure
150 psi
Pipe Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-16428
- Zoro #
- G607031503
- UPC #
- 193005241346
- Country of Origin
- China
Dimensions
- Hex Size
- 11/16"
- Pipe Size - Pipe Fitting
- 3/8" x 1/4"
- Overall Pipe Length
- 21/32"
Details
- Item
- Galvanized Malleable Iron Pipe Fittings
- Specific Fitting Shape
- Straight
- Fitting Schedule/Class
- Class 150
- Standards
- ASME B16.14
- Max. Pressure
- 150 psi
- Pipe Thread Type
- NPT
- Pipe Fitting Material
- Malleable Iron (Galvanized)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.